Beli uvex helmet di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. UVEX Pheos B-WR Safety Helmet (Helm Proyek)
    Mulai

    Rp419.900

    UVEX Pheos B-WR Safety Helmet (Helm Proyek)
    Deskripsi:
    uvex pheos B-WR safety helmet - versatile, comfortable head protectionThe lightweight uvex pheos safety helmets feature a sporty design and offer maximum wearer comfort - for example thanks to the climazone ventilation and the extremely flexible 3D suspension harness. The sturdy, rigid helmet shell also easily withstands pressure from the side, and fulfills all safety-related requirements for construction or industrial work. Its functional accessory system makes the uvex pheos industrial safety helmet especially versatile. Whether visor, safety spectacles, ear defenders or head torch: The work helmets can quickly and easily be adapted to the user's individual needs. The suspension harness with wheel ratchet allows continuous width adjustment, for a perfect fit at all times.
    atribut:
    • Product Type: Safety Helmet
    • Product family: Uvex Pheos
    • Adjustable Range (cm): 52 to 61
    • Additional Temperature Requirement (EN 397) (°C): -30 (MM : Molten Metal)
  2. UVEX Safety Helmet Pheos IES Red Rotation System (Helm Proyek)
    Mulai

    Rp539.900

    UVEX Safety Helmet Pheos IES Red Rotation System (Helm Proyek)
    Deskripsi:
    UVEX Safety Helmet Pheos IES Red Rotation System. Safety spectacles and protective helmets don't always go well together, but this has now changed with the uvex pheos IES: IES stands for "Integrated Eyewear System" and means that your uvex pheos safety glasses can be connected directly with the clip integrated in the helmet. This means that it is always firmly in the position it should be in-and where necessary safely stored in the parking position in the helmet.
  3. UVEX U-Cap Hi-Viz Bump Cap (Topi Pelindung Kerja)
    Mulai

    Rp579.900

    UVEX U-Cap Hi-Viz Bump Cap (Topi Pelindung Kerja)
    Deskripsi:
    uvex u-cap hi-viz - make sure you can be seenWith its bright signal colours (meets the requirements of EN 471), this bump cap is the perfect addition to your high-visibility protective clothing. Being visible means being safe!
    atribut:
    • Product Type: Bump Cap
    • Version: Textile Components In Signal Colours, With Long Brim
    • Size: Unisize
  4. UVEX Safety Helmet Pheos B-WR Rotation System (Helm Proyek)
    Mulai

    Rp419.900

    UVEX Safety Helmet Pheos B-WR Rotation System (Helm Proyek)
    atribut:
    • Size (cm): 52 to 61
    • Standard: EN 397
    • Version: with long brim
  5. TOABOJIN Safety/Protection Glasses Helmet-Mounted Visor Goggles (Kacamata Safety)
    Mulai

    Rp359.900

    TOABOJIN Safety/Protection Glasses Helmet-Mounted Visor Goggles (Kacamata Safety)
    atribut:
    • Frame Color: yellow
    • Function: Can be used with glasses, eyepieces can be replaced
    • Material (Lens): Polycarbonate
    • Suitable For: MP type, baseball cap type helmet
    • Type: Can be used with glasses
  6. UVEX Ultrasonic Wide-Vision Goggle In Combination with Helmet (Kacamata Safety Goggle)
    Mulai

    Rp1.899.900

    UVEX Ultrasonic Wide-Vision Goggle In Combination with Helmet (Kacamata Safety Goggle)
    Deskripsi:
    uvex ultrasonic - the dual-component goggle that offers maximum wearer comfortThe combination of hard and soft material components used in the uvex ultrasonic pairs high mechanical strength with optimum wearability. This wide-vision goggle can be worn for long periods without causing any pressure problems. The flexible soft component allows it to adapt to each individual face for a snug fit, ensuring comprehensive side protection around the eye area, even when worn over prescription spectacles. The uvex ultrasonic offers outstanding ventilation, ensuring a pleasant interior environment that does not cause irritation. This top goggle also features a sporty design, panoramic field of vision and quick and easy lens replacement.
    atribut:
    • Product Type: Goggles
    • Technologies: Special Coatings, Well Suited In Combination With Dust Masks
    • Version: Helmet Combination
    • Headband Material: Textile
    • Product family: Uvex Ultrasonic
    • Lens Material: Polycarbonate (PC)
    • Coating: Uvex Supravision Extreme
    • Color: Blue, Grey
    • Lens Properties: Anti Fog, Scratch Resistant
    • Lens Tinting: Clear
    • Marking: W 166 34 B CE - 2-1,2 W1 BKN CE
    • UV Protection: UV400
  7. UVEX Safety Helmet Pheos B-WR (Helm Proyek/Helm Safety)
    Mulai

    Rp1.199.900

    UVEX Safety Helmet Pheos B-WR (Helm Proyek/Helm Safety)
    atribut:
    • Cap Body Color: White
    • Finish Material: High density polyethylene
    • Head Circumference (cm): 52 to 61
    • Shock Absorbing Liner: Yes
    • Vent: Yes
  8. Singing Rock Safety Helmet (Helm Proyek/Helm Safety)
    Mulai

    Rp1.499.900

    Singing Rock Safety Helmet (Helm Proyek/Helm Safety)
    Deskripsi:
    Professional safety helmet for industrial work and construction sites. Fulfills EN 397 entirely. Its main purpose is to protect the user against falling objects and voltage.- helmet construction with shock resistant ABS/PC shell and without EPS lining provides great ventilation and comfort for the user- fully adjustable headband with two side and two rear adjusting sleeves to regulate the length of the chin straps- fast, easy and durable size adjustment mechanism on the back of the helmet with UNI size 53-63 cm- suspension straps easily adjustable to 3 depth levels- inner padding fully removable and hand or machine washable at 30°C (86°F)- can be safely used in the temperatures ranging from -30 to +50°C (from -22 to +122°F)- four head lamp holders for any head lamp available on the market- universal 30mm accessory slot is compatible with most of the visors and hearing protectors on the market- certified with Hellberg safety earmuffs- safety chin strap in compliance with EN 397 is released at a load ranging between 15 and 25 daN (approx. 15-25 kg), which eliminates the risk of strangling- suitable for working situations where, in case of fall, the risk of strangling is higher than risk of dropping the helmet- fulfills EN 397 optional requirements: low temperature (-30°C), lateral deformation, electrical insulation (440V a.c.)- fulfills side impact force requirements according EN 12492- reflective stickers included- unique number marking
    atribut:
    • Size (cm): UNI (53-63)
    • Material: ABS/PC
    • Standard: CE1015, EN 397
  9. MSA Safety Helmet V-Gard Hard Fastrac (Helm Proyek)
    Rating:
    96% of 100
    (5)
    Mulai

    Rp319.900

    MSA Safety Helmet V-Gard Hard Fastrac (Helm Proyek)
    Deskripsi:
    The MSA V-Gard Helmet, with its distinctive trademark “V” design, is a world recognized brand known for comfort, quality, and durability. MSA has sold well over 100 million V-Gard Helmets since its introduction – so many in fact, that the iconic “V” design has been a mainstay for many years on even the toughest worksites. When you want the best comfort, quality and durability worn by millions across the globe, you need to buy the original MSA V-Gard Helmet, settle for nothing less.
    atribut:
    • Approval: ANSI/ISEA Z89,1-2009 (Kelas E,Tipe I), CSA Z941,1-2005 (Kelas E, Tipe I)
    • Impact Protection: Top Impact (Type 1)
    • Includes Chinstrap: No
    • Material: Shell Polyethylene
    • Ventilation: Non-Vented
  10. LEOPARD ABS Safety Helmet (Helm Proyek)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp219.900

    LEOPARD ABS Safety Helmet (Helm Proyek)
    atribut:
    • Sheel Material: ABS
    • Protect from Impact: Yes
    • Protect from Electrical Hazard: No
    • Class / Type: C/1
    • Suspension : Fastrack w/ 6 Point Ratchet
  11. CIG Safety Helmet 6 point Victor (Helm Proyek)
    13%
    Mulai

    Rp129.900

    CIG Safety Helmet 6 point Victor (Helm Proyek)
    Deskripsi:
    - ABS- Shell come with 6 point adjustable suspension give a comfortable- Designed for worker who need head protection- Customized fit Designed to be light weight and comfortable- It is ideal for Contruction, Industries, Ultilites and Environments- Slotted side to accommodate accessorise such as ear muff and face shieldCompliance : CE EN357
    atribut:
    • Material: ABS (shell)
    • Application For: protection from impact
    • Standards Approvals: CE EN 357
  12. MSA (Local) Safety Helmet with Fas-Trac Suspension and Chinstrap (Helm Proyek)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp109.900

    MSA (Local) Safety Helmet with Fas-Trac Suspension and Chinstrap (Helm Proyek)
    Deskripsi:
    Helm MSA Lokal bersertifikat SNI telah melewati uji coba penelitian sesuai standar yg telah ditetapkan untuk keselamatan kerja.REG IDM 000206153 Helm Keselamatan Industri No.Sert : 3759.671 / 13.340 / XI / 2017Certificate KAN (Komite Akreditasi Nasional)Uji Redam Kejut Untuk Perlambatan Yang Diteruskan Pola Kepala Uji- Suhu Rendah -10 C, 4 Jam : Maks 100 G : Hasil 53,2 G- Suhu Tinggi (50 2)C, 4 Jam : Maks 100 G : Hasil 55,6 G- Kondisi lembab (20 2)C, Laju semprot 1 L / Menit 4 jam : Maks 100 GUji penetrasi -20C selama 4 jam beban pemukul 3 KG tinggi 1000 M : Hasil tidak menyentuh pola kepala uji dan tidak tembusKetahanan nyala api selama 5 detik : Hasil tidak terbakarUji isolasi listrik kebocoran arus listrik pada tegangan 440V-1200V,60HZ : Maks 1,2 MA : Hasil 0,3 MAUji kekakuan arah samping : Pembebanan melintang dari 100N hingga 430N selama 30 selama 30 detik- Deformasi arah samping : Maks 40 (mm) : Hasil 38 (mm)- Deformasi sisa : Maks 15 (mm) : Hasil 7 (mm)
    atribut:
    • Approval: SNI ISO 3873:2012 LSPr-013-IDN, ISO 9001 : 2015
    • Material: Polypropylene
  13. ENZO Fast Track Safety Helmet (Helm Proyek)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp45.900

  14. UVEX Pheos B-WR Safety Helmet with Black Sweatband (Helm Proyek)
    Mulai

    Rp289.900

  15. KRISBOW Safety Helmet Front Brim non Vented (Helm Proyek)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp92.900

    KRISBOW Safety Helmet Front Brim non Vented (Helm Proyek)
    atribut:
    • Dimensions (cm): 28x22x16
    • Material: HDPE
    • Safety Approval: ANSI, CE
    • Type: Non Vented
  16. MS SAFETY Safety Helmet Standard with Staz-On Suspension (Helm Proyek)
    Mulai

    Rp29.900

    MS SAFETY Safety Helmet Standard with Staz-On Suspension (Helm Proyek)
    Deskripsi:
    - Product tested by Sucofindo- Fire test no burn impact for 5 sec
    atribut:
    • Cap Material: Polypropylene
    • Cap Dimensions (LxWxH) (cm): 28x23x13,5
    • Type: 1 Class G
    • Certified: ANSI Z89.1 : 2014, ASTM D634 - 14
    • Elongation (%): 48,67
    • Impact Strength (J): 5
    • Model : V-Gard
    • Pressure Strength (kgf): 302,66
    • Pull Strength (N/mm²): 23,06
  17. HEXARMOR Safety Helmet (Helm Proyek/Helm Safety)
    Mulai

    Rp939.900

    HEXARMOR Safety Helmet (Helm Proyek/Helm Safety)
    Deskripsi:
    Vented full-brim (Type 1, Class C) hard hats are vented to help dissipate heat and have a brim around the entire hat to shed rain, reduce glare, and protect the face and neck from sun. Type 1 hard hats protect wearers from vertical impacts. Vents on Class C hard hats allow a clear path for electrical arcing, so they should not be used in locations where electrical hazards are present. While front-brim hard hats are generally used indoors and areas where the sun is not harsh, full-brim hard hats provide additional protection outdoors where the sun is harsh.
    atribut:
    • UNSPSC: 31160000
  18. ASA Safety Helmet Fastrack (Helm Proyek)
    Mulai

    Rp45.900

    ASA Safety Helmet Fastrack (Helm Proyek)
    Deskripsi:
    Safety Helmet Viva V-Guard+ Inner Fastrack/putar + Tali dagu.Helm Safety dengan kualitas yang sangat baik untuk melindungi kepala anda.Dilengkapi dengan Inner Fastrack yang semakin mempermudah anda dalam pengaturan lingkar kepala hanya dengan memutar knob/dial pada fastrack.
    atribut:
    • Material: Polyester and Nylon
    • Size: All Size Standard
    • Type: Fastrack
Daftar Harga uvex helmet Terbaru October 2026
UVEX Pheos B-WR Safety Helmet (Helm Proyek)Rp419.900
UVEX Safety Helmet Pheos IES Red Rotation System (Helm Proyek)Rp539.900
UVEX U-Cap Hi-Viz Bump Cap (Topi Pelindung Kerja)Rp579.900
UVEX Safety Helmet Pheos B-WR Rotation System (Helm Proyek)Rp419.900
TOABOJIN Safety/Protection Glasses Helmet-Mounted Visor Goggles (Kacamata Safety)Rp359.900
UVEX Ultrasonic Wide-Vision Goggle In Combination with Helmet (Kacamata Safety Goggle)Rp1.899.900
UVEX Safety Helmet Pheos B-WR (Helm Proyek/Helm Safety)Rp1.199.900
Singing Rock Safety Helmet (Helm Proyek/Helm Safety)Rp1.499.900
MSA (Local) Lokal Helm Safety Staz-On dengan Chinstrap Lokal (Helm Proyek)Rp109.900
MSA Safety Helmet V-Gard Hard Fastrac (Helm Proyek)Rp319.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)